

€57.55/ pieceexcl. VAT
€69.64incl. VAT
Sold per: 36Min. order: 36
68 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Truck Power RBK |
Type | PK |
Number of ribs | 8 |
Effective length (ISO) | 1715 mm |
Reference length (ISO) | 1715 mm |