

€37.87/ pieceexcl. VAT
€45.82incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Truck Power RBK |
Type | PK |
Number of ribs | 5 |
Effective length (ISO) | 1240 mm |
Reference length (ISO) | 1240 mm |