

€28.57/ pieceexcl. VAT
€34.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Truck Power RBK |
Type | PK |
Number of ribs | 5 |
Effective length (ISO) | 1045 mm |
Reference length (ISO) | 1045 mm |