

€29.69/ pieceexcl. VAT
€35.92incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Truck Power RBK |
Type | PK |
Number of ribs | 4 |
Effective length (ISO) | 1025 mm |
Reference length (ISO) | 1025 mm |