

€8.53/ pieceexcl. VAT
€10.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RBK |
Type | PJ |
Pitch | 3.5 mm |
Height | 2.34 mm |
Number of ribs | 2 |
Effective length (ISO) | 786 mm |
Reference length (ISO) | 786 mm |
Material | Rubber |
Tensile Cord | Polyester |