

€57.77/ pieceexcl. VAT
€69.90incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Truck Power RBK |
Type | PK |
Number of ribs | 11 |
Effective length (ISO) | 2015 mm |
Reference length (ISO) | 2015 mm |