OPTA

OPTA High-performance cool. lubricant COOL 500 5l

  • ERIKS:12256039
  • Manufacturer:4030968001210
Image 1
High-performance cooling lubricant opta Cool 500

Design: Long-term stable, water-miscible cooling lubricant based on mineral oil.

Application: Emulsion stable with good corrosion protection. Universally applicable for almost all materials and manufacturing, such as turning, milling, drilling machines and saws. Chlorine- and silicon-free. Corresponds to TRGS 611.

Application concentration: 5%.

Save to list

103,90 €/ pieceexcl. VAT

125,72 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTA
Packaging
Jerrycan
Volume
5 l