




€76.02/ pieceexcl. VAT
€91.98incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMT |
Type | Drive coupling for GR1/2/3 pump |
With pump | Gearpump standard |
Suitable for pumps | GR.3 flange (128x98 mm) tapered shaft 1:8 |
Suitable for motor drive | 30,0 kW 4p (1500) Ø55 mm Size 200L |
Material | Aluminium |