OMFB

OMFB Hand pump PM70 without tank

  • ERIKS:1020106
Image 1
Save to list

€475.50/ pieceexcl. VAT

€575.36incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OMFB
Type
Hand pump
Release/Descent Control Valve
Yes
Relief valve
No
Directional control valve
No
Flow high-pressure pump
70 cm³/stroke
Tank capacity
Without tank l
Max. operating pressure
200 bar
Execution
Single stage
Connection inlet
1/2" BSP
Connection outlet
1/2" BSP
Spare parts & accessories
Product Image

OMFB Hand pump lever for PM70 ROND

  • Eriks:12513884
  • Manufacturer:10600000014

€14.48/ pieceexcl. VAT

€17.52incl. VAT

Estimated delivery date - 16/12/2026