




€77.34/ pieceexcl. VAT
€93.58incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VEP FLP |
Version | Inline mounting |
Type adjustment | Screw |
Max. operating pressure | 320 bar |
Max. oilflow | 40 + 20 l/min |
Adjustment range | AP 50 - 350 bar, BP 20 - 80 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |