




€4.04/ pieceexcl. VAT
€4.89incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VS |
Type of valve | Without checkvalve |
Type adjustment | Internal screw |
Max. operating pressure | 350 bar |
Material | Steel |
Connections | 1/4" BSP |