




€26.88/ pieceexcl. VAT
€32.52incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GGL |
Execution | Straight |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 150 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G3/4 |
L | 60 |
L1 | 89 mm |
L2 | 19 mm |
D | 49.5 mm |
E | 34 mm |
SW | 45 mm |