




€37.27/ pieceexcl. VAT
€45.10incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GG90 |
Execution | Right-angled |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 150 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G3/4 |
L | 74 |
L1 | 104 mm |
L2 | 19 mm |
L3 | 19.5 mm |
D | 54.5 mm |
SW | 34 mm |