




€21.64/ pieceexcl. VAT
€26.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GG90 |
Execution | Right-angled |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 150 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G1/2 |
L | 63 |
L1 | 87 mm |
L2 | 15 mm |
L3 | 14 mm |
D | 40 mm |
SW | 27 mm |