OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Single pilot operated check valve with separate pilot VBPSE 3/8 PS

  • ERIKS:14812870
Image 1
These valves are used to block the cylinder in one direction. The flow is free in one direction and blocked in the reverse one until pilot pressure is applied. Separated pilot enables the valve to be insensitive to the back pressure on line V2. Assembly on 2 or more parallel cylinders with a sequence valve to allow balanced and soft descent is highly recommended.

Materials
  • Body: Zinc-plated steel
  • Internal parts: hardened and ground steel
  • Seals: Buna-N
Save to list

€39.07/ pieceexcl. VAT

€47.27incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPSE PS
Version
Inline mounting
Type of valve
Single
Steering pressure ratio
1:12
Opening pressure
3 bar
Max. operating pressure
350 bar
Max. oilflow
35 l/min
Material
Steel
Connections
3/8" BSP
Seal material
NBR