OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Single pilot operated check valve flangeable VBPSE 1/2'' FL

  • ERIKS:14812869
Image 1
Image 2
Image 1
Image 2
These valves are used to block the cylinder in one direction. Flow is free in one direction and blocked in the reverse direction until pilot pressure is applied. This valve can be fixed directly onto the cylinder.

Materials
  • Body: Zinc-plated steel
  • Internal parts: hardened and ground steel
  • Seals: Buna-N
Save to list

€43.21/ pieceexcl. VAT

€52.28incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPSE FL
Version
Manifold mounting
Type of valve
Single
Steering pressure ratio
1:4,5
Opening pressure
5,5 bar
Max. operating pressure
350 bar
Max. oilflow
55 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR