OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Sequence valve with primary pressure compensation VSQAPP 3/8"

  • ERIKS:12495695
Image 1
Image 2
Image 1
Image 2
Sequence valve is used to feed 2 cylinders in sequence: it provides flow to the secondary circuit when a primary circuit function has been complted reaching the pressure setting. Return flow is free. The valve is not affected by the back pressure.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€49.02/ pieceexcl. VAT

€59.31incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VSQAPP
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
35 l/min
Adjustment range
10 - 180 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR