OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Sequence valve/cv VSQAPP 3/4'' V 400 V0667/V400

  • ERIKS:14812890
Image 1
Image 2
Image 1
Image 2
Sequence valve is used to feed 2 cylinders in sequence: it provides flow to the secondary circuit when a primary circuit function has been complted reaching the pressure setting. Return flow is free. The valve is not affected by the back pressure.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€132.71/ pieceexcl. VAT

€160.58incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VSQAPP
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Screw
Max. operating pressure
400 bar
Max. oilflow
110 l/min
Adjustment range
50 - 400 bar
Material
Steel
Connections
3/4" BSP
Seal material
NBR