




€37.26/ pieceexcl. VAT
€45.08incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VS2C |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 35 l/min |
Adjustment range | 30 - 180 bar |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |