




€93.13/ pieceexcl. VAT
€112.69incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VS2C |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Screw |
Max. operating pressure | 400 bar |
Max. oilflow | 110 l/min |
Adjustment range | 50 - 400 bar |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |