




€126.36/ pieceexcl. VAT
€152.90incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRSP |
Version | Inline mounting |
Steering pressure ratio | 1:5,5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 95 l/min |
Adjustment range | 60 - 110 bar |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |