




€98.40/ pieceexcl. VAT
€119.06incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRSP |
Version | Inline mounting |
Steering pressure ratio | 1:4,5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Adjustment range | 50 - 100 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |