OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Reducing valve VRP 3/8'' V 35-180 bar V0706/V180

  • ERIKS:14812892
Image 1
Image 2
Image 1
Image 2
This valve maintains a constant downstream pressure irrespective of the upstream pressure.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€102.12/ pieceexcl. VAT

€123.57incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRP
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
30 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR