OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Reducing valve/cv VRPRL 1/2" 180

  • ERIKS:14229059
Image 1
Image 2
Image 1
Image 2
This valve maintains a constant downstream pressure irrespective of the upstream pressure. The check valve allows for the free flow of oil in the reverse direction.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€126.92/ pieceexcl. VAT

€153.57incl. VAT

19 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRPRL
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
30 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR