OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI PO check valve VBPDE 18 L V0061

  • ERIKS:14812841
Image 1
Image 2
Image 1
Image 2
Pilot check valves are used to block a cylinder in both directions. The oil flow pass freely in one direction and is blocked in the opposite direction until pilot pressure is applied.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€25.55/ pieceexcl. VAT

€30.92incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPDE
Version
Inline mounting
Type of valve
Double
Steering pressure ratio
1:5,5
Opening pressure
4 bar
Max. operating pressure
350 bar
Max. oilflow
35 l/min
Material
Steel
Connections
18L
Seal material
NBR