OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Plough overturning valve VRAP 80/100 DE SV

  • ERIKS:14229184
Image 1
This valve has been designed for use with two cylinders in sequence for reversible plough to obtain the automatic alignment of load and its overturning. the rotation of the frame is upwards. Two different calibrated restrictors have been designed, depending on the diameter of the cylinder, onto which the valves are fitted.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Save to list

€424.89/ pieceexcl. VAT

€514.12incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRAP DE SV
Version
Inline mounting
Type of valve
Plough overturning valve
Type adjustment
Screw
Max. operating pressure
400 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR