

€424.89/ pieceexcl. VAT
€514.12incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRAP DE SV |
Version | Inline mounting |
Type of valve | Plough overturning valve |
Type adjustment | Screw |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |