




€29.30/ pieceexcl. VAT
€35.45incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSE |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:5 |
Opening pressure | 6 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |