OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Pilot-operated single-acting check valves with manual shut-off VBPSE 1/4"L C/RUB A

  • ERIKS:14228930
Image 1
Image 2
Image 1
Image 2
Pilot check valves are used to block a cylinder in both directions. The oil flow pass freely in one direction and is blocked in the opposite direction until pilot pressure is applied. Due to the high safety of these valves they are particularly suitable for fitting onto the stabiliser cylinders closing of the manual shut -off valve, after the lowering of the satabiler legs, would prevent any potential accidental movements.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€40.21/ pieceexcl. VAT

€48.65incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPSE c/RUB
Version
Inline mounting
Type of valve
Single with ballvalve left
Steering pressure ratio
1:5,5
Opening pressure
4 bar
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR