




€62.29/ pieceexcl. VAT
€75.37incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSL |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:4,4 |
Opening pressure | 0,5 bar |
Max. operating pressure | 250 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |