




€29.95/ pieceexcl. VAT
€36.24incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSL |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:9,8 |
Opening pressure | 2,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 20 l/min |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |