




€35.68/ pieceexcl. VAT
€43.17incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSL |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:4,6 |
Opening pressure | 3 bar |
Max. operating pressure | 300 bar |
Max. oilflow | 45 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |