OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Pilot-operated double-acting check valve valve VBPDE 3/8"L2 CEXC 12L

  • ERIKS:14228904
Image 1
Image 2
Image 1
Image 2
Pilot check valves are used to block a cylinder in both directions. The oil flow pass freely in one direction and is blocked in the opposite direction until pilot pressure is applied.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: DIN 2353.
Save to list

€25.67/ pieceexcl. VAT

€31.06incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPDE 2 CEXC
Version
Inline mounting
Type of valve
Double
Steering pressure ratio
1:5,5
Opening pressure
4 bar
Max. operating pressure
350 bar
Max. oilflow
30 l/min
Material
Steel
Connections
12L
Seal material
NBR