




€27.83/ pieceexcl. VAT
€33.67incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPDE 2 CEXC |
Version | Inline mounting |
Type of valve | Double |
Steering pressure ratio | 1:5,5 |
Opening pressure | 7 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 20 l/min |
Material | Steel |
Connections | 10L |
Seal material | NBR |