




€39.11/ pieceexcl. VAT
€47.32incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPDE A FLV |
Version | Manifold mounting |
Type of valve | Double |
Steering pressure ratio | 1:5,5 |
Opening pressure | 4,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 20 l/min |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |