OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Overcentre valve single acting for closed centre VBCD 1/2" SE CC 1:8

  • ERIKS:14228962
Image 1
Image 2
Image 1
Image 2
These valves are used to control the actuator movements and block in one direction. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. His valve is ideal when normal overcentre valves doesn't work properly as it's not sensitive to back pressure.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Setting:
  • Standard setting: 320 bar.
  • Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:
  • BSP ports.
Save to list

€80.46/ pieceexcl. VAT

€97.36incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBCD SE CC
Version
Inline mounting
Type of valve
Single standard for closed center
Steering pressure ratio
1:8
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Adjustment range
120 - 320 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR