




€60.74/ pieceexcl. VAT
€73.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBCD SE FL |
Version | Manifold mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:4,5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Adjustment range | 120 - 320 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |