




€122.93/ pieceexcl. VAT
€148.75incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBCD DE CC |
Version | Inline mounting |
Type of valve | Double standard for closed center |
Steering pressure ratio | 1:3,1 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 35 l/min |
Adjustment range | 120 - 320 bar |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |