OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Non-stop valve for ploughs VNS CS 3/8"

  • ERIKS:14229191
Image 1
Image 2
Image 1
Image 2
This valve is made up by two relief valves, one check valve and a variable restrictor. It is used to charge and discharge the accumulator system used on non-stop ploughs and sub-soiler tillers in order to provide protectiojn against shocks. This valve should be exclusively used on open centre or float spools.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Save to list

€257.17/ pieceexcl. VAT

€311.18incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VNS CS
Version
Inline mounting
Type adjustment
Screw
Max. operating pressure
350 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR