




€51.56/ pieceexcl. VAT
€62.39incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMP CETOP |
Size | NG6/Cetop 3 |
Max. operating pressure | 300 bar |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |