




€79.87/ pieceexcl. VAT
€96.64incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMP CETOP |
Size | NG10/Cetop 5 |
Max. operating pressure | 300 bar |
Material | Aluminium |
Connections | 3/4" BSP |
Seal material | NBR |