




€18.58/ pieceexcl. VAT
€22.48incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUI |
Opening pressure | 0,9 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |