




€34.67/ pieceexcl. VAT
€41.95incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMP L D5 |
Version | Inline mounting |
Type of valve | Relief valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 70 l/min |
Adjustment range | 10 - 180 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |