OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI In-line direct acting sequence valve VSQL 1/2" 140

  • ERIKS:14229052
Image 1
Image 2
Image 1
Image 2
Sequence valve is used to feed 2 cylinders in sequence: it provides flow to the secondary circuit when a primary circuit function has been complted reaching the pressure setting. Return flow is free. It's ideal for circuits with low pressure on the secondary actuator as the pressures are added togehter.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€68.30/ pieceexcl. VAT

€82.64incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VSQL
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
80 l/min
Adjustment range
20 - 230 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR