OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Hose burst valve VUBR 3/8"

  • ERIKS:14229088
Image 1
Image 2
Image 1
Image 2
Valves used to prevent the uncontrolled descent of an actuator in the case of a hose burst. When the flow exceeds the valve setting (reaction flow), the valve will block the flow. These alves are not load holding or unidrectional restrictors. A flow control valve is recommended downstream of the valve. This valve has an external flow adjuster.

Material:
  • Body: zinc-plated steel.
  • Internal components: hardened and ground steel.
Mounting:
  • Ports: BSP.
Save to list

€15.99/ pieceexcl. VAT

€19.35incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VUBR
Version
Hose burst valve
Type of valve
Adjustable
Max. operating pressure
350 bar
Max. oilflow
40 l/min
Material
Steel
Connections
3/8" BSP
Seal material
NBR