




€8.06/ pieceexcl. VAT
€9.75incl. VAT
18 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUBA DIN |
Version | Hose burst valve |
Type of valve | Adjustable |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 15L |