




€208.03/ pieceexcl. VAT
€251.72incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VABP FL |
Version | Inline mounting |
Size | CETOP 5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 50 + 30 l/min |
Adjustment range | AP 50 - 350 bar, BP 20 - 80 bar |
Material | Steel |
Connections | AP 3/8" BSP, BP,U 1/2" BSP, T 3/4" BSP |
Seal material | NBR |