OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI High-pressure/low-pressure unloading unloading valve VABP 1/2"

  • ERIKS:12495698
Image 1
Image 2
Image 1
Image 2
In a circuit which is supplied by 2 parallel pumps, this valve unloads the larger pump to tank once the setting has been reached. From this point the actuator will only be supplied by the smaller pump at a higher pressure, therefore consuming less energy.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€172.82/ pieceexcl. VAT

€209.11incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VABP
Version
Inline mounting
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
50 + 30 l/min
Adjustment range
AP 50 - 350 bar, BP 20 - 80 bar
Material
Steel
Connections
AP 3/8" BSP, BP,U 1/2" BSP, T 3/4" BSP
Seal material
NBR