OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Dual cross line relief valve with anti-cavitation VAUAC 3/8" 90

  • ERIKS:14229038
Image 1
Image 2
Image 1
Image 2
This valve is used to block pressure to a certain setting in the 2 ports af an hydraulic motor: when it reaches pressure setting, the valve opens allowing pressure relief in T. The relief valve provides overload protection in a fast and accuratere and cavitation is avoid thanks to the check valve.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€132.19/ pieceexcl. VAT

€159.95incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VAUAC
Version
Inline mounting
Type of valve
Cross-over valve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
45 l/min
Adjustment range
10 - 180 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR