




€50.94/ pieceexcl. VAT
€61.64incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMPD |
Version | Manifold mounting |
Type of valve | Relief valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 70 l/min |
Adjustment range | 10 - 180 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |